missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Colored Labeling Tape, Rainbow Pack
Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
Description
Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
Available on 14 yd. (13m) rolls. Core size: 1 in.- Strong, durable, and oil-, water-, and acid-resistant
- Excellent for color coding
- Withstand temperatures from -23° to +121°C (-10° to +250°F)
- Can be written on with pen, pencil, or permanent marker
- Stick to most surfaces including glass, plastic, and metal
- Remove cleanly and easily
Order Info
Dispensers sold separately.
Specifications
Multi-colored | |
Colored Label Tape | |
2 Blue, 2 pink, 2 green, 2 red, 2 yellow, 2 orange, 4 white | |
-10 to +250°F | |
14 yd. x 0.75 in. | |
13 m | |
1 in. I.D. |
Tape | |
Oil resistant, Waterproof, Acid resistant and excellent for color coding | |
16/Cs. | |
-23°C to +121°C | |
14 yd. | |
0.75 in. |