missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Labeling Tape

Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.

Manufacturer:  Fisherbrand™ 1590115A

 View more versions of this product

Catalog No. 1590115A



Description

Description

Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.

  • Strong, durable, and oil-, water-, and acid-resistant
  • Excellent for color coding
  • Withstand temperatures from -23° to +121°C (-10° to +250°F)
  • Can be written on with pen, pencil, or permanent marker
  • Stick to most surfaces including glass, plastic, and metal
  • Remove cleanly and easily
  • Tapes are supplied without dispenser
Specifications

Specifications

White, White
60 yd.
-10 to 250°F
0.5 in.
Paper, Paper
6 Pack
Waterproof, Oil and Acid resistant
55m
-23 to 121°C
Tape
Colored Label Tape
Documents
Accessories