missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Color-Coded Dumbbell-Style Stir Bars

Provide fast mixing action, strong turbulence, greater stability and less drifting at higher speeds.

Manufacturer:  Fisherbrand™ 371705003

 View more versions of this product

Catalog No. 14-512-159




Description

Description

  • Ideal for containers with round or convex bottoms
  • All sizes have solid FDA grade, USP Class VI Teflon™ PTFE end disks 20mm (0.79 in.) in diameter, a bar diameter of 8mm (0.315 in.), and an Alnico magnet
  • Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
  • Autoclavable

Specifications

Specifications

Yes
PTFE
0.79 in.
50
20mm
Alnico Magnet
ISO 9001:2008
Blue
1.25 in.
Stirr Bar
36mm
Dumbbell
Documents
Accessories