missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Color-Coded Dumbbell-Style Stir Bars
Provide fast mixing action, strong turbulence, greater stability and less drifting at higher speeds.
Description
- Ideal for containers with round or convex bottoms
- All sizes have solid FDA grade, USP Class VI Teflon™ PTFE end disks 20mm (0.79 in.) in diameter, a bar diameter of 8mm (0.315 in.), and an Alnico magnet
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
- Autoclavable
Specifications
20 mm | |
0.79 in. | |
50 | |
Autoclavable | |
50.8 mm |
2 in. | |
Blue | |
Alnico Magnet | |
ISO 9001:2008 | |
Dumbbell |