missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Color-Coded Autoclavable Identification Tape
GREENER_CHOICE

Catalog No. 15906
Change view
Click to view available options
Color:
Black
Blue
Brown
Green
Orange
Red
Silver
White
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15906 White
1590130B Yellow
1590130E Orange
1590130D Red
1590130C Green
1590130F Blue
1590130G Brown
1590130K Black
1590130H Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 15906

Instrument marking tape for easy identification and color coding items. Even sticks to PTFE.

  • Vinyl self-stick tapes color-code autoclave items such as surgical instruments for easy identification
  • Attach securely and safely to any clean surface
  • Resist water, oil, and acids
  • Nontoxic

Order Info

In 16 ft.L x 0.37 in. W (5m x 9.6mm) rolls.

Specifications

Autoclavable Autoclavable
Color White
Format Tape
Material Vinyl
Product Type Identification Tape
For Use With (Application) Resist Water, Oil and Acids
Quantity 1 Ea.
Length (English) 16 ft.
Length (Metric) 4.8 m
Width (English) 0.37 in.