Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Vinyl Tubing


Nontoxic, chemical-resistant, colorless and autoclavable.

Manufacturer: fisherbrand™  AGL00017EMD

 View more versions of this product

Catalog No. S504581

  • / Each
 

Description & Specifications

Specifications

Bore Size 6.4mm (0.25 in.)
Length (Metric) 15.2m
Thickness (English) Wall 0.062 in.
Material Vinyl
Thickness 1.6mm
Temperature (Metric) Range -26° to +73°C
Length (English) 50 ft.
Autoclavable Yes