missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Vinyl Tubing

Nontoxic, chemical-resistant, colorless and autoclavable.

Manufacturer:  Fisherbrand™ AGL00012EMD

 View more versions of this product

Catalog No. S504571



Description

Description

  • Inert tubing remains smooth and flexible
  • Resists fruit acids, lye, alcohol, greases and oils
  • Temperature range: -26° to +73°C (-14.8° to +163.4°F)
  • Wall thickness: 0.06 in. (1.6mm)
  • Length: 50 ft. (15.2m)

Specifications

Specifications

Autoclavable
Vinyl
15.2 m
1.6 mm
-26°C
4.8 mm
50 ft.
0.062 in.
73°C
Documents