Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Vinyl Tubing


Nontoxic, chemical-resistant, colorless and autoclavable.

Manufacturer: fisherbrand™  AGL00007EMD

 View more versions of this product

Catalog No. S504561

  • / Pack
 

Description & Specifications

Specifications

Length (Metric) 15.2m
Autoclavable Yes
Thickness 1.6mm
Bore Size 3.2mm (0.125 in.)
Temperature (Metric) Range -26° to +73°C
Length (English) 50 ft.
Thickness (English) Wall 0.062 in.
Material Vinyl