Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Vinyl Tubing


Nontoxic, chemical-resistant, colorless and autoclavable.

Manufacturer: fisherbrand™  AGL00027EMD

 View more versions of this product

Catalog No. S504591

  • / Pack
 

Description & Specifications

Specifications

Length (Metric) 15.2m
Material Vinyl
Thickness 1.6mm
Bore Size 9.5mm (0.375 in.)
Length (English) 50 ft.
Temperature (Metric) Range -26° to +73°C
Autoclavable Yes
Thickness (English) Wall 0.062 in.