Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Straight-Sided Jars without Cap


Designed without shoulders for maximum storage capacity and content visibility. Fisherbrand™ Clear Straight-Sided Jars without Cap are for multipurpose use.

Manufacturer: fisherbrand™  W014207

 View more versions of this product

Catalog No. 02-911-876

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity 8 oz., 250mL
Capacity (Metric) 240mL
Capacity (English) 8 oz.
Color Clear
Material Glass
Quantity 12/Cs.
Type Jar, Straight Sided
Closure Included No
Closure Size 70-400
Mouth Wide
Neck Finish 70-400
Shape Straight Sided Jar

  • Straight sided walls allow for the complete removal of contents
  • Available in a wide variety of sizes, from 1 to 32 oz.

Accessories

Accessories for Catalog Number: 02911876

Item Mfr. No. Item Description Price Per Unit Quantity  
02-912-088
Fisherbrand™ Polyvinyl-Lined Polypropylene Caps
fisherbrand™
W014467
Pack of 12 Each for $26.55
Case of 24 Pack for $637.20