Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Straight-Sided Jars without Cap


Designed without shoulders for maximum storage capacity and content visibility. Fisherbrand™ Clear Straight-Sided Jars without Cap are for multipurpose use.

Manufacturer: fisherbrand™  264068

 View more versions of this product

Catalog No. 02-912-305

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity (Metric) 960mL
Capacity (English) 32oz.
Product Type Straight Sided Jar
Closure Size 70-400
Neck Finish 89-400
Quantity 12/Cs.
Shape Straight Sided Jar
Closure Included No
Color Clear
Material Glass
Mouth Wide
Capacity 32 oz., 1000mL

  • Straight sided walls allow for the complete removal of contents
  • Available in a wide variety of sizes, from 1 to 32 oz.