Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Straight-Sided Jars without Cap


Designed without shoulders for maximum storage capacity and content visibility. Fisherbrand™ Clear Straight-Sided Jars without Cap are for multipurpose use.

Manufacturer: fisherbrand™  264066

 View more versions of this product

Catalog No. 02-912-304

  • / Case of 384 Each
 

Description & Specifications

Specifications

Closure Size 43-400
Mouth Wide
Quantity 384/PK.
Closure Included No
Color Clear
Capacity (English) 1 oz.
Material Glass
Capacity 1 oz., 30mL
Capacity (Metric) 30mL

  • Straight sided walls allow for the complete removal of contents
  • Available in a wide variety of sizes, from 1 to 32 oz.