Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Straight-Sided Jars without Caps


Premium quality and outstanding value

Manufacturer: fisherbrand™  264065

 View more versions of this product

Catalog No. 02-912-118

  • / Case of 12 Each
 

Description & Specifications

Specifications

Type Straight Sided Jar
Mouth Wide
Neck Finish 89-400
Shape Straight Sided Jar
Closure Size 89-400
Quantity 12/Cs.
Closure Included No
Material Glass
Capacity (Metric) 480mL
Color Clear
Capacity (English) 16 oz.
Capacity 16 oz., 473mL

  • Straight sides allow for complete removal of contents
  • Wide mouth for easy filling