Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Straight-Sided Jars without Cap


Designed without shoulders for maximum storage capacity and content visibility. Fisherbrand™ Clear Straight-Sided Jars without Cap are for multipurpose use.

Manufacturer: fisherbrand™  264070

 View more versions of this product

Catalog No. 02-911-997

  • / Case of 24 Each
 

Description & Specifications

Specifications

Type Straight Sided Jar
Mouth Wide
Shape Straight Sided Jar
Closure Size 58-400
Neck Finish 58-400
Capacity (Metric) 120mL
Quantity 24/Cs.
Closure Included No
Color Clear
Material Glass
Capacity (English) 4 oz.
Capacity 4 oz., 125mL

  • Straight sided walls allow for the complete removal of contents
  • Available in a wide variety of sizes, from 1 to 32 oz.