missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Straight-Sided Jars with PTFE-Faced PE-Lined Cap

Clear multipurpose jars for maximum content visibility. Qorpak™ Clear Straight-Sided Jars with PTFE-Faced PE-Lined Cap are available in in a wide variety of sizes, from 1 to 32 oz.

Manufacturer:  Fisherbrand™ 264033

 View more versions of this product

Catalog No. 02-911-791


 

Specifications

Description

Jar, Clear; Fisherbrand; Straight-sided; Wide-mouth; With attached PTFE-faced, PE-lined closure; Screw cap size: 53mm-400; Capacity: 2 oz. (60mL); 144/cs.

Available certified cleaned per EPA guidelines for semi-volatiles, pesticides, PBCs and metals. A certificate of analysis is attached to each lot. Safety coated bottles are ideal for field sampling applications. The shatter resistant coating reduces the chance of breakage in the event the container is dropped. If the bottle does break, the coating will safely contain the contents long enough for disposal. The non-slip coating also allows greater ease of stability in handling containers, whether wet or dry.
 
  • Straight sided walls allow for the complete removal of contents
  • Not autoclavable
  • Bottles are packed with caps attached Ideal for soil sampling and environmental applications
Description & Specifications

Specifications

2 oz., 60mL
2 oz.
PTFE
Glass
144/Cs.
Yes
53-400
Wide
Straight Sided Jar
60mL
Polypropylene
Clear
144/Cs.
Jar, Straight Sided
White
PE Foam/PTFE
53-400
screw cap