Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Straight-Sided Jars with PTFE-Faced PE-Lined Cap


Clear multipurpose jars for maximum content visibility. Qorpak™ Clear Straight-Sided Jars with PTFE-Faced PE-Lined Cap are available in in a wide variety of sizes, from 1 to 32 oz.

Manufacturer: fisherbrand™  264044

 View more versions of this product

Catalog No. 02-911-765

  • / Case of 12 Each
 

Description & Specifications

Specifications

Closure Color White
Type Straight Sided Jar
Capacity (English) 8 oz.
Neck Finish 70-400
Shape Straight Sided Jar
Closure Type Screw
Liner Material PE Foam/PTFE
Mouth Wide
Closure Size 70-400
Closure Material Polypropylene
Capacity (Metric) 240mL
Quantity 12/Cs.
Color Clear
Material Glass
Packaging 12/Cs.
Closure Liner Polyethylene
Capacity 8 oz., 250mL

  • Designed without shoulders for maximum storage capacity
  • Wide mouth for easy filling