missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Straight Sided Round Bottles with White Polypropylene PE Foam/PTFE Cap

Clear multipurpose jars for maximum content visibility. Fisherbrand™ Clear Straight-Sided Jars with PTFE-Faced PE-Lined Cap are available in in a wide variety of sizes, from 1 to 32 oz.

Manufacturer:  Fisherbrand™ 264041

 View more versions of this product

Catalog No. 02-911-764


 

Description

Description

Clear (Flint) Straight Sided Round Glass Jars are designed without shoulders for maximum storage capacity and content visibility. These multipurpose jars are very versatile. Our straight sided jars are available in a wide variety of sizes, from 1oz to 32oz. Also available in tall/slender style in 8oz and 16oz sizes.

  • Designed without shoulders for maximum storage capacity
  • Wide mouth for easy filling

Specifications

Specifications

4 oz., 125mL
4 oz.
Polyethylene
GlassþGlass
24/Cs.
White
PE Foam/PTFE
58-400
Screw
120mL
Polypropylene
ClearþClear
24/Cs.
Jar, Straight SidedþStraight Sided Round Bottle
58-400
Wide
Straight Sided Jar
Documents