Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Straight-Sided Jars with PTFE-Faced PE-Lined Cap


Clear multipurpose jars for maximum content visibility. Qorpak™ Clear Straight-Sided Jars with PTFE-Faced PE-Lined Cap are available in in a wide variety of sizes, from 1 to 32 oz.

Manufacturer: fisherbrand™  264034

 View more versions of this product

Catalog No. 02-911-763

  • / Case of 24 Each
 

Description & Specifications

Specifications

Type Straight Sided Jar
Closure Type Screw
Closure Size 53-400
Liner Material PE Foam/PTFE
Shape Straight Sided Jar
Mouth Wide
Neck Finish 53-400
Closure Material Polypropylene
Quantity 24/Cs.
Material Glass
Capacity (English) 2 oz.
Color Clear
Packaging 24/Cs.
Capacity (Metric) 60mL
Closure Liner Polyethylene
Capacity 2 oz., 60mL

  • Designed without shoulders for maximum storage capacity
  • Wide mouth for easy filling