Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Straight-Sided Jars with PTFE-Faced PE-Lined Cap


Clear multipurpose jars for maximum content visibility. Qorpak™ Clear Straight-Sided Jars with PTFE-Faced PE-Lined Cap are available in in a wide variety of sizes, from 1 to 32 oz.

Manufacturer: fisherbrand™  264036

 View more versions of this product

Catalog No. 02-911-762

  • / Case of 12 Each
 

Description & Specifications

Specifications

Liner Material PE Foam/PTFE
Closure Material Polypropylene
Capacity (English) 32oz.
Capacity (Metric) 960mL
Closure Type Screw
Quantity 12/Cs.
Neck Finish 89-400
Shape Straight Sided Jar
Product Type Straight Sided Jar
Closure Color White
Packaging 12/Cs.
Mouth Wide
Material Glass
Closure Screw
Color Clear
Closure Size 89-400
Closure Liner Polyethylene
Capacity 32 oz., 1000mL

  • Designed without shoulders for maximum storage capacity
  • Wide mouth for easy filling