Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Straight-Sided Jars with PTFE-Faced PE-Lined Cap


Clear multipurpose jars for maximum content visibility. Qorpak™ Clear Straight-Sided Jars with PTFE-Faced PE-Lined Cap are available in in a wide variety of sizes, from 1 to 32 oz.

Manufacturer: fisherbrand™  264026

 View more versions of this product

Catalog No. 02-911-761

  • / Case of 12 Each
 

Description & Specifications

Specifications

Product Type Straight Sided Jar
Closure Type Screw
Neck Finish 89-400
Quantity 12/Cs.
Capacity (Metric) 480mL
Closure Color White
Closure Material Polypropylene
Liner Material PE Foam/PTFE
Shape Straight Sided Jar
Mouth Wide
Packaging 12/Cs.
Capacity (English) 16 oz.
Closure Screw
Closure Liner Polyethylene
Closure Size 89-400
Color Clear
Material Glass
Capacity 16 oz., 473mL

  • Designed without shoulders for maximum storage capacity
  • Wide mouth for easy filling