Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Straight-Sided Jars with PTFE-Faced PE-Lined Cap


Clear multipurpose jars for maximum content visibility. Qorpak™ Clear Straight-Sided Jars with PTFE-Faced PE-Lined Cap are available in in a wide variety of sizes, from 1 to 32 oz.

Manufacturer: fisherbrand™  264031

 View more versions of this product

Catalog No. 02-911-912

  • / Case of 48 Each
 

Description & Specifications

Specifications

Closure Color White
Type Straight Sided Jar
Closure Size 43-400
Liner Material PE Foam/PTFE
Shape Straight Sided Jar
Diameter (Metric) 45mm
Height (Metric) 35mm
Mouth Wide
Closure Type screw cap
Neck Finish 43-400
Closure Liner PTFE
Quantity 48/Cs.
Closure Material Polypropylene
Closure Included Yes
Capacity (English) 1 oz.
Color Clear
Material Glass
Capacity (Metric) 30mL
Packaging 48/Cs.
Capacity 1 oz., 30mL

Available certified cleaned per EPA guidelines for semi-volatiles, pesticides, PBCs and metals. A certificate of analysis is attached to each lot. Safety coated bottles are ideal for field sampling applications. The shatter resistant coating reduces the chance of breakage in the event the container is dropped. If the bottle does break, the coating will safely contain the contents long enough for disposal. The non-slip coating also allows greater ease of stability in handling containers, whether wet or dry.

  • Straight sided walls allow for the complete removal of contents
  • Not autoclavable
  • Bottles are packed with caps attached Ideal for soil sampling and environmental applications