Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Straight-Sided Jars with Polyvinyl-Lined Cap


For easy viewing of contents. Fisherbrand™ Clear Straight-Sided Jars with Polyvinyl-Lined Cap are for multipurpose use.

Manufacturer: fisherbrand™  264045

 View more versions of this product

Catalog No. 02-911-776

  • / Case of 12 Each
 

Description & Specifications

Specifications

Closure Color White
Type Straight Sided Jar
Shape Straight Sided Jar
Liner Material Pulp/Vinyl
Closure Size 70-400
Closure Type Screw
Mouth Wide
Capacity (English) 8 oz.
Neck Finish 70-400
Closure Material Polypropylene
Quantity 12/Cs.
Capacity (Metric) 240mL
Material Glass
Color Clear
Closure Liner Poly/Vinyl
Capacity 8 oz., 250mL

  • Designed without shoulders for maximum storage capacity
  • Available in a wide variety of sizes, from 1 oz. to 32 oz.