Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Straight-Sided Jars with Polyvinyl-Lined Cap


For easy viewing of contents. Fisherbrand™ Clear Straight-Sided Jars with Polyvinyl-Lined Cap are for multipurpose use.

Manufacturer: fisherbrand™  264042

 View more versions of this product

Catalog No. 02-911-775

  • / Case of 24 Each
 

Description & Specifications

Specifications

Closure Color White
Type Straight Sided Jar
Liner Material Pulp/Vinyl
Mouth Wide
Closure Size 58-400
Shape Straight Sided Jar
Neck Finish 58-400
Closure Type Screw
Quantity 24/Cs.
Capacity (Metric) 120mL
Closure Material Polypropylene
Color Clear
Material Glass
Capacity (English) 4 oz.
Capacity 4 oz., 125mL
Closure Liner Poly/Vinyl

  • Designed without shoulders for maximum storage capacity
  • Available in a wide variety of sizes, from 1 oz. to 32 oz.