missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Straight Sided Round Bottles with White Polypropylene Pulp/Vinyl Cap

For easy viewing of contents. Fisherbrand™ Clear Straight-Sided Jars with Polyvinyl-Lined Cap are for multipurpose use.

Manufacturer:  Fisherbrand™ 264035

 View more versions of this product

Catalog No. 02-911-773


 

Description

Description

Clear (Flint) Straight Sided Round Glass Jars are designed without shoulders for maximum storage capacity and content visibility. These multipurpose jars are very versatile. Our straight sided jars are available in a wide variety of sizes, from 1oz to 32oz. Also available in tall/slender style in 8oz and 16oz sizes.

  • Designed without shoulders for maximum storage capacity
  • Available in a wide variety of sizes, from 1 oz. to 32 oz.

Specifications

Specifications

2 oz., 60mL
2 oz.
Poly/Vinyl
GlassþGlass
Jar, Straight SidedþStraight Sided Round Bottle
53-400
Wide
Straight Sided Jar
60mL
Polypropylene
ClearþClear
24/Cs.
White
Pulp/Vinyl
53-400
Screw
Documents