Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Straight-Sided Jars with Polyvinyl-Lined Cap


For easy viewing of contents. Fisherbrand™ Clear Straight-Sided Jars with Polyvinyl-Lined Cap are for multipurpose use.

Manufacturer: fisherbrand™  264027

 View more versions of this product

Catalog No. 02-911-772

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity (Metric) 480mL
Product Type Straight Sided Jar
Closure Color White
Closure Material Polypropylene
Closure Type Screw
Liner Material Pulp/Vinyl
Neck Finish 89-400
Quantity 12/Cs.
Shape Straight Sided Jar
Capacity (English) 16 oz.
Closure Screw
Closure Liner Poly/Vinyl
Closure Size 89-400
Color Clear
Material Glass
Mouth Wide
Capacity 16 oz., 473mL

  • Designed without shoulders for maximum storage capacity
  • Available in a wide variety of sizes, from 1 oz. to 32 oz.