Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Straight-Sided Jars with Polyvinyl-Lined Cap


For easy viewing of contents. Fisherbrand™ Clear Straight-Sided Jars with Polyvinyl-Lined Cap are for multipurpose use.

Manufacturer: fisherbrand™  264032

 View more versions of this product

Catalog No. 02-911-920

  • / Case of 48 Each
 

Description & Specifications

Specifications

Product Type Straight Sided Jar
Closure Color White
Closure Material Polypropylene
Closure Type Screw
Liner Material Pulp/Vinyl
Neck Finish 43-400
Quantity 48/Cs.
Shape Straight Sided Jar
Capacity (English) 1 oz.
Closure Screw
Color Clear
Mouth Wide
Capacity (Metric) 30mL
Closure Liner Poly/Vinyl
Closure Size 43-400
Material Glass
Capacity 1 oz., 30mL

  • Designed without shoulders for maximum storage capacity
  • Available in a wide variety of sizes, from 1 oz. to 32 oz.