Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Standard Wide Mouth Bottles without Cap


For pharmaceutical, chemical, environmental applications. Fisherbrand™ Clear Standard Wide Mouth Bottles without Cap are made of glass.

Manufacturer: fisherbrand™  264051

 View more versions of this product

Catalog No. 02-911-871

  • / Case of 24 Each
 

Description & Specifications

Specifications

Capacity 16 oz., 500mL
Capacity (Metric) 480mL
Capacity (English) 16 oz.
Color Clear
Material Glass
Quantity 24/Cs.
Type Bottle, Standard Wide Mouth
Closure Included No
Closure Size 63-400
Mouth Wide
Neck Finish 63-400
Shape Round
Closure Type Screw

  • Used for food packaging and storing
  • Feature wide opening making them ideal general purpose bottle