Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Standard Wide Mouth Bottles without Cap


For pharmaceutical, chemical, environmental applications. Fisherbrand™ Clear Standard Wide Mouth Bottles without Cap are made of glass.

Manufacturer: fisherbrand™  264054

 View more versions of this product

Catalog No. 02-912-114

  • / Case of 12 Each
 

Description & Specifications

Specifications

Type Bottle, Standard Wide Mouth
Shape Round
Closure Type Screw
Neck Finish 70-400
Mouth Wide
Closure Size 70-400
Closure Included No
Material Glass
Capacity (Metric) 960mL
Capacity (English) 32oz.
Quantity 12/Cs.
Color Clear
Capacity 32 oz., 1000mL

  • Used for food packaging and storing
  • Feature wide opening making them ideal general purpose bottle