Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Standard Wide Mouth Bottles without Cap


For pharmaceutical, chemical, environmental applications. Fisherbrand™ Clear Standard Wide Mouth Bottles without Cap are made of glass.

Manufacturer: fisherbrand™  264057

 View more versions of this product

Catalog No. 02-911-942

  • / Case of 24 Each
 

Description & Specifications

Specifications

Capacity (Metric) 120mL
Closure Included No
Product Type Standard Wide Mouth Bottle
Material Glass
Mouth Wide
Mouth Style Wide
Neck Finish 48-400
Quantity 24/Cs.
Shape Round
Capacity (English) 4 oz.
Closure Screw
Closure Size 48-400
Color Clear
Capacity 4 oz., 125mL

  • Used for food packaging and storing
  • Feature wide opening making them ideal general purpose bottle