Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Standard Wide Mouth Bottles with White Polypropylene PE Foam/PTFE Cap


Ideal general purpose bottle. Fisherbrand™ Clear Standard Wide Mouth Bottles with White Polypropylene PE Foam/PTFE Cap used for pharmaceutical, chemical, environmental, and food packaging and storing applications.

Manufacturer: fisherbrand™  262941

 View more versions of this product

Catalog No. 02-911-766

  • / Case of 4 Each
 

Description & Specifications

Specifications

Capacity (Metric) 3785mL
Capacity (English) 128 oz.
Closure Included Yes
Product Type Standard Wide Mouth Bottle
Closure Color White
Closure screw cap
Closure Material Polypropylene
Closure Type Screw
Diameter (Metric) 157mm
Height (Metric) 256mm
Material Glass
Liner Material PE Foam/PTFE
Mouth Wide
Neck Finish 89-400
Quantity 4/Cs.
Shape Round
Mouth Style Wide
Closure Liner PTFE/Polyethylene
Closure Size 89-400
Color Clear
Capacity 129 oz., 3810mL

  • Features wide mouth for easy transfering of contents
  • Available in capacities ranging from 120 to 3840mL