missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Standard Wide Mouth Bottles with White Polypropylene PE Foam/PTFE Cap

Ideal general purpose bottle. Fisherbrand™ Clear Standard Wide Mouth Bottles with White Polypropylene PE Foam/PTFE Cap used for pharmaceutical, chemical, environmental, and food packaging and storing applications.

Manufacturer:  Fisherbrand™ 262938

 View more versions of this product

Catalog No. 02-911-913



Description

Description

Clear / Flint Standard Wide Mouth Bottles feature a wide opening making them the ideal general purpose bottle. Applications include pharmaceutical, chemical, environmental, and food packaging and storing.

  • Features wide mouth for easy transfering of contents
  • Available in capacities ranging from 120 to 3840mL
Specifications

Specifications

32 oz., 946mL
32 oz.
PTFE/Polyethylene
Glass
Bottle, Standard Wide Mouth
White
99mm
PE Foam/PTFE
70-400
Screw Cap
946mL
Polypropylene
Clear
12/Cs.
Yes
70-400
178mm
Wide
Round
Documents
Promotions

Promotions