Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Standard Wide Mouth Bottles with White Polypropylene PE Foam/PTFE Cap


Ideal general purpose bottle. Fisherbrand™ Clear Standard Wide Mouth Bottles with White Polypropylene PE Foam/PTFE Cap used for pharmaceutical, chemical, environmental, and food packaging and storing applications.

Manufacturer: fisherbrand™  262931

 View more versions of this product

Catalog No. 02-911-770

  • / Case of 24 Each
 

Description & Specifications

Specifications

Diameter (Metric) 63mm
Capacity (Metric) 240mL
Capacity (English) 8oz.
Closure Included Yes
Product Type Standard Wide Mouth Bottle
Closure Color White
Closure screw cap
Closure Material Polypropylene
Closure Type Screw
Height (Metric) 110mm
Material Glass
Liner Material PE Foam/PTFE
Mouth Wide
Mouth Style Wide
Neck Finish 58-400
Quantity 24/Cs.
Shape Round
Closure Liner PTFE/Polyethylene
Closure Size 58-400
Color Clear
Capacity 8 oz., 250mL

  • Features wide mouth for easy transfering of contents
  • Available in capacities ranging from 120 to 3840mL