missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Standard Wide Mouth Bottles with White Polypropylene PE Foam/PTFE Cap

Ideal general purpose bottle. Fisherbrand™ Clear Standard Wide Mouth Bottles with White Polypropylene PE Foam/PTFE Cap used for pharmaceutical, chemical, environmental, and food packaging and storing applications.

Manufacturer:  Fisherbrand™ 262936

 View more versions of this product

Catalog No. 02-911-767



Description

Description

Clear / Flint Standard Wide Mouth Bottles feature a wide opening making them the ideal general purpose bottle. Applications include pharmaceutical, chemical, environmental, and food packaging and storing.

  • Features wide mouth for easy transfering of contents
  • Available in capacities ranging from 120 to 3840mL
Specifications

Specifications

16 oz., 473mL
16 oz.
PTFE/Polyethylene
Glass
Bottle, Standard Wide Mouth
White
PE Foam/PTFE
63-400
Screw Cap
473mL
Polypropylene
Clear
24/Cs.
Yes
63-400
Wide
Round
Documents
Promotions

Promotions