Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Standard Wide Mouth Bottles with White Polypropylene Pulp/Vinyl Lined Cap


For storing dry materials and specimens. Fisherbrand™ Clear Standard Wide Mouth Bottles with White Polypropylene Pulp/Vinyl Lined Cap is an ideal general purpose bottle

Manufacturer: fisherbrand™  262932

 View more versions of this product

Catalog No. 02-911-919

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity 32 oz., 1000mL
Capacity (Metric) 960mL
Capacity (English) 32oz.
Closure Material Polypropylene
Closure Liner Poly/Vinyl
Color Clear
Material Glass
Quantity 12/Cs.
Type Bottle, Standard Wide Mouth
Closure Color White
Closure Size 70-400
Liner Material Pulp/Vinyl
Mouth Wide
Neck Finish 70-400
Shape Round
Closure Type Screw

  • Features a wide mouth opening for easy transfer of contents
  • Applications include pharmaceutical, chemical, environmental, and food packaging and storing