missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Standard Wide Mouth Bottles with White Polypropylene Pulp/Vinyl Lined Cap

For storing dry materials and specimens. Fisherbrand™ Clear Standard Wide Mouth Bottles with White Polypropylene Pulp/Vinyl Lined Cap is an ideal general purpose bottle

Manufacturer:  Fisherbrand™ 262942

 View more versions of this product

Catalog No. 02-911-916


 

Specifications

Description

Bottle, Wide-mouth; Fisherbrand; Clear; Standard; Type III soda-lime glass; With attached polyvinyl-lined closure; For storing dry materials and specimens; Capacity: 8 oz. (250mL); 58mm-400 screw cap size; 24/cs.

  • Features a wide mouth opening for easy transfer of contents
  • Applications include pharmaceutical, chemical, environmental, and food packaging and storing
Description & Specifications

Specifications

8 oz., 250mL
8 oz.
Poly/Vinyl
Glass
Bottle, Standard Wide Mouth
58-400
Wide
Round
240mL
Polypropylene
Clear
24/Cs.
White
Pulp/Vinyl
58-400
Screw