Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Standard Wide Mouth Bottles with White Polypropylene Pulp/Vinyl Lined Cap


General purpose bottle. Fisherbrand™ Clear Standard Wide Mouth Bottles with White Polypropylene Pulp/Vinyl Lined Cap are used for pharmaceutical, chemical, environmental, and food packaging and storing applications.

Manufacturer: fisherbrand™  262934

Catalog No. 02-911-918

  • / Case of 4 Each
 

Description & Specifications

Specifications

Capacity (Metric) 3785mL
Capacity (English) 128 oz.
Closure Included Yes
Product Type Standard Wide Mouth Bottle
Closure Color White
Closure screw cap
Closure Size 33-400
Material Glass
Liner Material PTFE
Mouth Wide
Mouth Style Wide
Neck Finish 89-400
Quantity 4/Cs.
Shape Round
Color Clear
Closure Material PTFE
Closure Liner Poly/Vinyl
Capacity 129 oz., 3810mL

  • Clear/Flint standard bottles
  • Features wide mouth for easy transfer of contents