Please login to your online account to display your discounted pricing

Fisherbrand™ Clear PET Packer Bottles with White Polypropylene PE Foam Cap


Ideal for oil analysis. Fisherbrand™ Clear PET Packer Bottles with White Polypropylene PE Foam Cap provides a good alcohol and solvent barrier.

Manufacturer: fisherbrand™  264021

 View more versions of this product

Catalog No. 02-911-849

  • / Case of 48 Each
 

Description & Specifications

Specifications

Product Type Wide Mouth Packer Bottle
Closure Color White
Closure Material Polypropylene
Liner Material PE Foam
Mouth Wide
Quantity 48/Cs.
Shape Round
Capacity (Metric) 60mL
Capacity (English) 2 oz.
Certifications/Compliance ISO 9001
Closure Liner Foam Polyethylene
Closure Size 33-400
Closure Type Screw
Color Clear
Material PET
Neck Finish 33-400
Capacity 2 oz., 60mL

  • Clear and transparent for easy sample identification
  • PET is stress and impact resistant