Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Glass Testing Jars

Available with caps and as jar only

Manufacturer: fisherbrand™  W014243

 View all options for this product

Catalog No. 02-911-883


Description & Specifications


Capacity 2 oz., 60mL
Capacity (Metric) 75ml
Capacity (English) 2.5oz.
Closure Color White
Closure Screw
Closure Material Polypropylene
Closure Liner With polyvinyl-lined cap
Closure Size 43-400
Closure Type Screw
Color Clear
Material Glass
Liner Material Pulp/Vinyl
Mouth Wide
Neck Finish 43-400
Quantity 180/Cs.
Shape Testing Jar
Product Type Testing Jar

  • Clear, USP Type III soda-lime glass
  • Capacity: 2 oz.
  • Screw cap size: 43mm-400