Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Straight-Sided Jars with PTFE-Faced PE-Lined Cap


Clear multipurpose jars for maximum content visibility. Qorpak™ Clear Straight-Sided Jars with PTFE-Faced PE-Lined Cap are available in in a wide variety of sizes, from 1 to 32 oz.

Manufacturer: fisherbrand™  264074

 View more versions of this product

Catalog No. 02-911-964

  • / Case of 180 Each
 

Description & Specifications

Specifications

Type Jar, Testing
Closure Color White
Mouth Wide
Closure Type Screw
Closure Size 43-400
Shape Testing Jar
Liner Material PE Foam/PTFE
Neck Finish 43-400
Capacity (Metric) 75ml
Capacity (English) 2.5oz.
Closure Material Polypropylene
Quantity 180/Cs.
Color Clear
Material Glass
Closure Liner With PTFE faced PE-lined cap
Capacity 2 oz., 60mL

  • Designed without shoulders for maximum storage capacity
  • Wide mouth for easy filling