Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Square Tablet Bottles with Black Phenolic PolyCone Cap


Provides maximum content visibility. Fisherbrand™ Clear Square Tablet Bottles with Black Phenolic PolyCone Cap is available in capacities of 1 and 2 oz. and screw cap size of 33mm-400.

Manufacturer: fisherbrand™  264073

 View more versions of this product

Catalog No. 02-912-308

  • / Case of 144 Each
 

Description & Specifications

Specifications

Capacity 2 oz., 60mL
Capacity (Metric) 60mL
Capacity (English) 2 oz.
Closure Material Phenolic
Closure Liner Polyethylene
Color Clear
Material Glass
Quantity 144/Cs.
Type Bottle, Square Tablet
Closure Color Black
Closure Size 33-400
Liner Material PolyCone
Mouth Wide
Neck Finish 33-400
Shape Square
Closure Type Screw

  • Feature a space saving design for bench tops with limited storing space
  • Wide mouth bottles are ideal for mixing, storing and sampling