Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Glass Jugs with White Polypropylene Pulp/Vinyl Cap


Perfect storage solution for large quantities of liquid. Fisherbrand™ Clear Glass Jugs with White Polypropylene Pulp/Vinyl Cap includes 38mm-400 screw cap.

Manufacturer: fisherbrand™  263991

 View more versions of this product

Catalog No. 02-912-273

  • / Case of 4 Each
 

Description & Specifications

Specifications

Capacity 130 oz., 3844.56mL
Capacity (Metric) 3785mL
Capacity (English) 128 oz.
Closure Material Polypropylene
Closure Liner Poly/Vinyl
Color Clear
Material Glass
Quantity 4/Cs.
Type Jug, Round
Closure Color White
Closure Size 38-400
Liner Material Pulp/Vinyl
Mouth Narrow
Neck Finish 38-400
Shape Round
Closure Type Screw

  • Features molded finger grip
  • Narrow mouth enables careful pouring and prevents spillage