Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Glass Jugs


Manufacturer: fisherbrand™  263988

Catalog No. 02-912-272

  • / Case of 4 Each
 

Description & Specifications

Specifications

Capacity 130 oz., 3844.56mL
Capacity (Metric) 3785mL
Capacity (English) 128 oz.
Closure Material Phenolic
Closure Liner Polyethylene
Color Clear
Material Glass
Quantity 4/Cs.
Type Jug, Round
Closure Color Black
Closure Size 38-400
Liner Material PolyCone
Mouth Narrow
Neck Finish 38-400
Shape Round
Closure Type Screw