Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Glass Jugs


Sample visibility and premium quality

Manufacturer: fisherbrand™  263992

 View more versions of this product

Catalog No. 02-912-307

  • / Case of 6 Each
 

Description & Specifications

Specifications

Capacity 64 oz., 1892.71mL
Capacity (Metric) 1920mL
Capacity (English) 64 oz.
Closure Material Phenolic
Closure Liner Polyseal Polyethylene cone
Color Clear
Material Glass
Quantity 6/Cs.
Type Jug, Round
Closure Color Black
Closure Size 38-400
Liner Material PolyCone
Mouth Narrow
Neck Finish 38-400
Shape Round
Closure Type Screw