Please login to your online account to display your discounted pricing

Fisherbrand™ Clear Glass Jugs


Sample visibility and premium quality

Manufacturer: fisherbrand™  263989

 View more versions of this product

Catalog No. 02-912-274

  • / Case of 4 Each
 

Description & Specifications

Specifications

Closure Color Black
Closure Type Screw
Capacity (Metric) 3785mL
Capacity (English) 128 oz.
Product Type Round Jug
Closure Material Phenolic
Liner Material Rubber
Neck Finish 38-400
Quantity 4/Cs.
Shape Round
Closure Cap lining: rubber
Closure Liner Rubber
Closure Size 38-400
Color Clear
Material Glass
Mouth Narrow
Capacity 130 oz., 3844.56mL