Learn More
Fisherbrand™ Clear French Square Bottles without Cap
Ideal for mixing, storing and sampling. Fisherbrand™ Clear French Square Bottles without Cap are space-saving and easy to fill.
$130.41 - $130.41
Specifications
Color | Clear |
---|---|
Material | Glass |
Type | French Square Bottle |
Closure Type | Screw Cap |
Mouth | Wide |
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Quantity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Quantity | Price | Quantity | |||
02-911-877
|
Fisherbrand™
263960 |
480 mL | 48-400 mm | 40/Cs. |
Case of 40 Each for $130.41
|
|
Description
Clear (Flint) Glass French Square Bottles are space-saving and easy to fill. The clear glass provides maximum content visibility and minimal chemical inference with bottleâs contents. The French Square bottle design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space. The wide mouth opening is ideal for mixing, storing and sampling.
- Features wide mouth opening
- Clear glass provides maximum content visibility and minimal chemical inference with bottle contents
- Allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space
Specifications
Clear | |
French Square Bottle | |
Wide |
Glass | |
Screw Cap | |
French Square |