Please login to your online account to display your discounted pricing

Fisherbrand™ Clear French Square Bottles without Cap


Ideal for mixing, storing and sampling. Fisherbrand™ Clear French Square Bottles without Cap are space-saving and easy to fill.

Manufacturer: fisherbrand™  263955

 View more versions of this product

Catalog No. 02-912-301

  • / Case of 576 Each
 

Description & Specifications

Specifications

Product Type French Square Bottle
Mouth Wide
Neck Finish 20-400
Quantity 576/Cs.
Shape French Square
Capacity (Metric) 15mL
Capacity (English) 0.5 oz.
Closure Screw
Closure Size 20-400
Color Clear
Material Glass
Capacity 0.5 oz., 15mL

  • Features wide mouth opening
  • Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
  • Allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space