Please login to your online account to display your discounted pricing

Fisherbrand™ Clear French Square Bottles without Cap


Ideal for mixing, storing and sampling. Fisherbrand™ Clear French Square Bottles without Cap are space-saving and easy to fill.

Manufacturer: fisherbrand™  263977

 View more versions of this product

Catalog No. 02-912-297

  • / Case of 84 Each
 

Description & Specifications

Specifications

Capacity (Metric) 240mL
Capacity (English) 8oz.
Product Type French Square Bottle
Mouth Wide
Neck Finish 43-400
Quantity 84/Cs.
Shape French Square
Closure Screw
Closure Size 43-400
Color Clear
Material Glass
Capacity 8 oz., 250mL

  • Features wide mouth opening
  • Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
  • Allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space