Please login to your online account to display your discounted pricing

Fisherbrand™ Clear French Square Bottles without Cap


Ideal for mixing, storing and sampling. Fisherbrand™ Clear French Square Bottles without Cap are space-saving and easy to fill.

Manufacturer: fisherbrand™  263963

 View more versions of this product

Catalog No. 02-911-946

  • / Case of 280 Each
 

Description & Specifications

Specifications

Product Type French Square Bottle
Mouth Wide
Neck Finish 24-400
Quantity 280/Cs.
Shape French Square
Capacity (English) 1 oz.
Closure Size 24-400
Capacity (Metric) 30mL
Closure Screw
Color Clear
Material Glass
Capacity 1 oz., 30mL

  • Features wide mouth opening
  • Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
  • Allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space