missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Clear French Square Bottles with Black Phenolic Rubber Lined Cap

Ideal for mixing, storing and sampling. Fisherbrand™ Clear French Square Bottles with Black Phenolic Rubber Lined Cap are space-saving and easy to fill.

Manufacturer:  Fisherbrand™ 263961

 View more versions of this product

Catalog No. 02-911-396


 

Specifications

Description

Bottles; Fisherbrand; Clear french square; With rubber-lined caps; Wide-mouth; Easy to fill; Clear glass allow easy viewing of contents; capacity: 16 oz. (500mL); 48mm-400 screw cap size

  • Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
  • Allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space
Description & Specifications

Specifications

16 oz., 500mL
16 oz.
Clear
24/Cs.
Black
Rubber
48-400
Screw
480mL
Phenolic
Glass
Bottle, French Square
48-400
Wide
French Square