missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Clear French Square Bottles with Black Phenolic Rubber Lined Cap

Ideal for mixing, storing and sampling. Fisherbrand™ Clear French Square Bottles with Black Phenolic Rubber Lined Cap are space-saving and easy to fill.

Manufacturer:  Fisherbrand™ 263978

 View more versions of this product

Catalog No. 02-911-395


 

Specifications

Description

Bottles; Fisherbrand; Clear french square; With rubber-lined caps; Wide-mouth; Easy to fill; Clear glass allow easy viewing of contents; capacity: 8 oz. (250mL); 43mm-400 screw cap size

  • Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
  • Allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space
Description & Specifications

Specifications

8 oz., 250mL
8 oz.
Clear
24/Cs.
Black
Rubber
43-400
Screw
240mL
Phenolic
Glass
Bottle, French Square
43-400
Wide
French Square